Shop FELLOWES
See all product information
Plastic Comb Bindings, 1/2in Diameter, 90 Sheet Capacity, Black, 100PK
Mfr # 52326
Zoro # G210807007
product price:Â $19.15
/pk 100, $0.19/eaKey Features
Size
0.50in
Color
Black
Material
Plastic
For Use With
Presentation
Height
0.5in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 52326
- Zoro #
- G210807007
- UPC #
- 77511523267
- Country of Origin
- Viet Nam
Dimensions
- Size
- 0.50in
- Height
- 0.5in
- Width
- 10.8in
- Depth
- 0.5in
- Sheet Size
- 8 1/2in Width x 11in Length
Details
- Item
- Binding Comb
- Color
- Black
- Material
- Plastic
- For Use With
- Presentation
- Sheet Standard
- Letter
- Media Type
- Sheet
- Media Capacity
- 90
- Shape
- Round
- Number of Rings
- 19
Description
Get a professional edge! Plastic comb binding creates easy-to-handle documents with a high-quality, custom look. For use with Fellowes or any standard 19-ring comb-binding system. Sheet Capacity: 90; Spine Diameter: 1/2in; Number of Rings: 19; Colors: Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.