Shop FELLOWES

Galaxy 500 Manual Comb Binding Machine

  • Mfr # 5218201

  • Zoro # G708463548


product price:  $866.99
/ea
Free Shipping & Returns

Key Features

Binding
CombBind
Bind Capacity
500
Punch Capacity
28
Color
Metallic Silver, Black
Features
Comb Storage Tray, Vertical Punching, Adjustable Paper Guide, Recycled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5218201
Zoro #
G708463548
UPC #
43859514274
Country of Origin
China

Dimensions

Depth
17.8"
Height
6.5"
Width
20.9"

Details

Item
Manual Binding Machine
Binding
CombBind
Bind Capacity
500
Punch Capacity
28
Color
Metallic Silver, Black
Features
Comb Storage Tray, Vertical Punching, Adjustable Paper Guide, Recycled

Description

Fellowes binding machines galaxy comb binding machine fellowes binding machines are ideal for the binding needs of medium to large offices. Binding machines help create manuals, presentations, catalogs and more. Easily bind multiple sheets of paper to create an attractive presentation. Paper comb binding machines bind up to 500 sheets with a 2in comb. Punches approx. 25 sheets at a time with minimal effort. Loads paper vertically for accurate punch alignment. Includes comb storage tray, document measurement tool and binding starter pack. Ideal for frequent use in large offices. Removable binding mechanism can be separately for increased productivity. Releasable dies for different document sizes. Rotary edge guide accurately centers documents. Front access tray for easy, mess-free waste disposal. 2 year limited warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.