Fellowes

Gel Mousepad, Wrist Rest, 9x7, PinkFlowers


product price: $18.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pad Type Nonskid
  • Color Multicolored
  • Material Polyurethane
  • Height 0.87"
  • Width 9.25"
See all product information

Product Information

Dimensions

Height 0.87"
Width 9.25"
Depth 7.87"

Details

Item Mouse Pads & Wrist Rests
Pad Type Nonskid
Color Multicolored
Material Polyurethane
Features Ergonomic
Weight 0.66 lbs
Wrist Filling Material Gel
Base Material Rubber
Theme Pink Flowers

Description

Gel Mousepad,Wrist Rest,9x7,PinkFlowers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.