Fellowes

Gel Wrist Rest, 18-9/16x2 5/16, Beach


product price: $22.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pad Type Nonskid
  • Color Multicolored
  • Material Polyurethane
  • Width 18.56"
  • Height 0.75"
See all product information

Product Information

Dimensions

Width 18.56"
Height 0.75"
Depth 2.31"

Details

Item Gel Wrist Rest,18-9/16x2 5/16,Beach
Pad Type Nonskid
Color Multicolored
Material Polyurethane
Features Ergonomic
Weight 0.68 lbs
Wrist Filling Material Gel
Base Material Rubber
Theme Sandy Beach

Description

Gel Wrist Rest,18-9/16x2 5/16,Beach

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.