Shop FELLOWES
See all product information
Create Account
LAMINATING POUCHES, 5 MIL, 3.75in X 2.25in, GLOSS CLEAR, 100PK
Mfr # 52031
Zoro # G410778688
product price:Â
$
13.15
/pk 100, $0.13/ea
Key Features
For Use With
Business Card, All Laminator Brands
Finish
Type G - Glossy
Color
Clear
Features
Durable
Laminating Sheet Height
2.25in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52031
- Zoro #
- G410778688
- UPC #
- 77511520310
- Country of Origin
- Viet Nam
- Item
- Laminating Pouch
- For Use With
- Business Card, All Laminator Brands
- Finish
- Type G - Glossy
- Color
- Clear
- Features
- Durable
Description
Preserve, protect and enhance important documents. Available in a variety of pouch sizes for clear, durable, outstanding results. Just position your document in the appropriate size pouch and insert into the laminator sold separately. Compatible with all thermal laminator brands. Laminator Supply Type: Thermal Lamination; Supply Format: Pouch; Suggested Applications: Business Card; For Use With: Hot Laminators.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.