Shop FELLOWES
See all product information
Create Account
LAMINATING POUCHES, 5 MIL, 9in X 14.5in, GLOSS CLEAR, 100PK
Mfr # 52045
Zoro # G210844361
product price:Â
$
84.75
/pk 100, $0.85/ea
Key Features
Finish
Type G - Glossy
Features
Durable
Color
Clear
For Use With
Document, All Laminator Brands
Material
Polyethylene Terephthalate (PET)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52045
- Zoro #
- G210844361
- UPC #
- 77511520457
- Country of Origin
- Viet Nam
- Item
- Laminating Pouch
- Finish
- Type G - Glossy
- Features
- Durable
- Color
- Clear
- For Use With
- Document, All Laminator Brands
- Material
- Polyethylene Terephthalate (PET)
Description
Preserve, protect and enhance important documents. Available in a variety of pouch sizes for clear, durable, outstanding results. Just position your document in the appropriate size pouch and insert into the laminator sold separately. Compatible with all thermal laminator brands. Laminator Supply Type: Thermal Lamination; Supply Format: Pouch; Suggested Applications: Document; For Use With: Hot Laminators.