Lubricant, 12 oz, Bottle, Colorless
- Mfr # FEL35250
- Zoro # G707480157
product price:Â
$
8.29
/ea
Key Features
Container Type
Bottle
Container Capacity
12 oz
Color
Colorless
Lubricant Type
Shredder Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FEL35250
- Zoro #
- G707480157
- UPC #
- 77511352508
- Country of Origin
- United States
Details
- Item
- Lubricant
- Container Type
- Bottle
- Container Capacity
- 12 oz
- Color
- Colorless
- Lubricant Type
- Shredder Oil
Description
Powershred Shredder Lubricant conditions the cutters to extend the life of your shredder For best results, oil shredder each time you empty the wastebasket or a minimum of twice a month 12 oz plastic squeeze bottle with extended nozzle ensures complete coverage Lubricant is designed for use with all Fellowes crosscut and microcut shredders
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.