Bar and Chain Oil, 1 gal
- Mfr # 49-16-2841
- Zoro # G722411761
product price:Â
$
39.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Container Capacity
1 gal
Application
Chainsaws
Container Size
1 gal
Compatible Engine Type
Gasoline Engines
Standards
OSHA 29 CFR 1910.1200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-16-2841
- Zoro #
- G722411761
- UPC #
- 045242400515
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
- Fits Chest Size
Details
- Container Capacity
- 1 gal
- Application
- Chainsaws
- Item
- Lubricating Oil
- Compatible Engine Type
- Gasoline Engines
- Standards
- OSHA 29 CFR 1910.1200
- Biodegradable
- Biodegradable
- Features
- SAE Viscosity Grade
- 80W-140
- Base Formulation
- Bio-based
- Container Type
- Bottle
Description
All Season Bar and Chain Lubricant,gal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.