Shop FELLOWES
See all product information
Create Account
Manual Stapler, Black, 40 Sheets
- Mfr # 5014401
- Zoro # G310433069
product price:Â
$
26.15
/ea
Sold in multiples of 6 for
$156.90
Key Features
Sheet Capacity
40
Crown
0.5 in
Leg Length
0.25 in
Color
Black
For Use With
Office
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5014401
- Zoro #
- G310433069
- UPC #
- -
- Country of Origin
- China
Dimensions
- Leg Length
- 0.25 in
- Overall Width
- 1 1/2 in
- Overall Height
- 3 3/4 in
- Overall Length
- 5 1/4 in
- Wire Rope Length
- 5 1/4 in
- Length
- 5 1/4 in
- Fits Chest Size
- Flat-Clinch, Low Staple Indicator, Antimicrobial Properties
Description
This stapler is treated with Microban antimicrobial technology to help prevent bacteria and works 24/7 for an added level of product protection. Smooth, jam-free performance ensures successful stapling every time. EasyPress technology offers easy stapling up to 40 pages. Each staple clinches flat for a neat, professional finish and easy stacking of multiple stapled copies. Low staples indicator allows you to quickly see when staples are running low. High-quality desk stapler designed for home or office and holds a half strip of staples.
- Microban® Antimicrobial Technology: Treated with Microban® antimicrobial technology to help prevent bacteria and works 24/7 for an added level of product protection.
- Smooth, jam-free performance ensures successful stapling every time.
- EasyPressTM technology offers easy stapling up to 40 pages.
- Each staple clinches flat for a neat, professional finish and easy stacking of multiple stapled copies.
- Low staple indicator allows you to quickly see when staples are running low.
- High-quality desk stapler designed for home or office, holds half strip of staples.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.