Shop All Mouse Pads & Wrist Rests
Fellowes
Pad, Mouse/Gel Wrstrest, Black
Mfr # 93730
Zoro # G6179218
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Pad Type Nonskid
- Height 1.50"
- Features Pressure Reliever, Soft, Ergonomic, Durable, Wrist Rest, Gliding, Comfortable
- Width 10"
Product Information
- Brand Fellowes
- MFR # 93730
- Zoro # G6179218
- UPC # 077511937309
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 1.50" |
Width | 10" |
Depth | 12" |
Details
Description
Pad,Mouse/Gel Wrstrest,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK CHIMNEY PIPE 6""6DS-CPA (256240)
- LENOVO IdeaPad Slim 3 15AMN8 15.6 in. Notebook R3 7320U 8G 256G 11H (82XQ001GUS)
- CETIS Hospital Phone w/ Visual Ringer 20015 (H2000VRI)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Siltron EM-401 (ML4-645103969)
- FELLOWES Mouse Pad, Blue (58021)
- FELLOWES Mousepad w/Wrist Support, Sandy Beach (9179301)
- FELLOWES Mousepad w/Wrist Support, Graphite (9252201)
- FELLOWES Mouse Pad, w/wrist Rest, Nonskid, 7x9, Black (9176501)
- FELLOWES Mousepad w/Microban Wrist Support, Black (9181201)
- FELLOWES Mousepad w/Wrist Support, Black (9252001)
- IMAK Wrist Rest, Gray, ergoBeads (IMAA10166)
- Fellowes Mouse Pads & Wrist Rests