Shop FELLOWES
See all product information
Create Account
PrivaScreen Blackout Privacy Filter for 23.0" Widescreen Monitors
- Mfr # 4807101
- Zoro # G405130514
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Screen Size
23"
Width
20.06 in
Material
Polyethylene
Color
Dual Color
Monitor Type
LCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4807101
- Zoro #
- G405130514
- UPC #
- 43859660186
- Country of Origin
- China
- Material
- Polyethylene
- Color
- Dual Color
- Monitor Type
- LCD
- Features
- Durable, PrivaScreen Technology, Easy to Apply/Remove
- Widescreen
- Yes
- Assembly
- Assembly Required
- Device Supported
- Monitor
- Item
- Privacy Screen Filter
- Durability
- Fingerprint Resistant, Scratch Resistant
- Aspect Ratio
- 16:9
- Product Type
- Privacy Screen Filter
- Blue Light Reduction
- Yes
- Display Type Supported
- LCD
- Assembly Required
- Yes
- Compatible Devices
- Monitor
- Reversible
- Yes
Dimensions
- Screen Size
- 23"
- Width
- 20.06 in
- Height
- 11.31 in
- Depth
- 60 mil
- Display Size Supported
- 23 in
Description
Fellowes 4807101 privascreen blackout privacy filter for 23.0" widescreen monitors privascreen filters blackout the screen image when viewed from side angles to prevent prying eyes from reading your screen. Yet on-screen data is clearly visible from a straight-on view, allowing you to work worry-free, even on the go. features: filter blacks out from the side view to protect your privacy, while maintaining a crystal clear screen straight-on new quick reveal tabs make it easy to attach and remove reversible; matte side helps reduce glare and filter is compatible with touchscreen laptops and monitors supports compliance with privacy regulations including hipaa; taa compliant protects screen from fingerprints and scratches helps reduce blue light transmission privacy filter fits widescreen monitors with a diagonal screen measurement of 23.0"(viewable area only) and a 16:9 aspect ratio; actual filter dimensions 20-1/16"w x 11-1/4"h
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.