Shop FELLOWES
See all product information
Create Account
Proteus 125 Laminator, 13" wide, 10mil Maximum Thickness
- Mfr # 5709501
- Zoro # G605301448
product price:Â
$
2,591.99
/ea
Free Shipping & Returns
Key Features
Speed
3.4 ft/min
Features
Speed Adjustment, Temperature Adjustment, Reverse Function, Auto Shutoff, Jam-free, Carrier-free, External Cooling Plate, LED Interface, Photo Capable
Height
23"
Color
Putty
Material
Plastic, Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5709501
- Zoro #
- G605301448
- UPC #
- 43859618569
- Country of Origin
- Korea, Republic of
Dimensions
- Height
- 23"
- Depth
- 6"
- Maximum Lamination Thickness
- 10 mil
- Maximum Lamination Width
- 12.50"
Details
- Item
- Hot/Cool Laminator
- Speed
- 3.4 ft/min
- Features
- Speed Adjustment, Temperature Adjustment, Reverse Function, Auto Shutoff, Jam-free, Carrier-free, External Cooling Plate, LED Interface, Photo Capable
- Color
- Putty
- Material
- Plastic, Metal
- Application/Usage
- Photo, Document, Pouch, Mounting Board, ID Card
- Processing Method
- Hot/Cold
- Certifications & Standards
- UL Listed Certification
- Maximum Warm-up Time
- 3 Minute
- Input Voltage
- 110 V AC
Description
designed for professionals with high-volume needs. Laminates documents and mounting board up to 1/10" thick, with adjustable speed and temperature settings. Six-roller machine has two heated rollers and laminates without a carrier in 15 seconds. Features digital led control panel. Reverse mode disengages pouch for re-centering or removal. Features digital led control panel. Includes laminating starter pack. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.