1220 Laminator - 3.5" x 6.2"
- Mfr # 91007J
- Zoro # G612448693
product price:Â
$
74.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
6.2"
Voltage
120V
Height
3.5"
Length
18.7"
Compatibility
HP 1220 Fax Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91007J
- Zoro #
- G612448693
- UPC #
- 22447910070
- Country of Origin
- China
Dimensions
- Width
- 6.2"
- Height
- 3.5"
- Length
- 18.7"
- Minimum Lamination Thickness
- 3 mil
- Maximum Lamination Thickness
- 5 mil
Details
- Item
- Laminator
- Voltage
- 120V
- Compatibility
- HP 1220 Fax Machine
- Status Indicators
- Optical indication (LED Flash): Start, Ready & Auto Sleep, Acoustic indication (beep): Upon Start, Ready & Auto Sleep
- Features
- Continuous Lamination, Jam Alert System, Auto Sleep Mode
- Processing Method
- Hot/Cold
- Maximum Warm-up Time
- 1 min
- Power Consumption
- 600 W
Description
Laminator HP 1220
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.