Shop FELLOWES

Recycled Mouse Pad, Nonskid Base, 9 X 8 X 1/16, Puppy In Hammock

  • Mfr # 5913901

  • Zoro # G510804911


product price:  $10.89
/ea

Key Features

Color
Multicolor
Material
Rubber
Length
0.06 in
Height
8 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5913901
Zoro #
G510804911
UPC #
43859622559
Country of Origin
United States

Dimensions

Length
0.06 in
Height
8 in
Width
9 in
Depth
0.06 in

Details

Item
Mouse Pad
Color
Multicolor
Material
Rubber
Features
Non-skid Base, Easy to Clean, Durable
Recycled
Yes
Durability
Skid Proof
Recycled Content
0.95
Environmentally Friendly
Yes

Description

Mouse pad is nearly entirely manufactured of post-consumer recycled materials. The surface is durable and easy-to-clean. Features a slim profile and a non-skid rubber base. Wrist Filling Material: None; Mouse Pad/Wrist Rest Type: Mouse Pad; Colors: Multicolored; Theme: Puppy in Hammock.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.