Shop FELLOWES
See all product information
Create Account
SPINES, COMBND, 5/8in, BK, 100CT, 5PK
- Mfr # 52327
- Zoro # G023365961
product price:Â
$
29.19
/pk of 5, $5.84/ea
Key Features
Material
Plastic
Color
Black
Sheet Size
8-1/2 in x 11 in
Shape
Round
Sheet Capacity
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52327
- Zoro #
- G023365961
- UPC #
- 77511523274
- Country of Origin
- Viet Nam
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Media Size Capacity
- 0.62 in
- Size
- 10.8 in
- Thickness
- 0.6 in
Details
- Item
- Binding Comb
- Material
- Plastic
- Color
- Black
- Shape
- Round
- Sheet Capacity
- 120
- Sheet Standard
- Letter
- For Use With
- Fellowes or Any Standard 19-Ring Comb-Binding System
- Application
- Document, Presentation, Report
Description
Professional look for reports & presentations, Use with any standard, 19-ring comb-binding system
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.