SPINES, WIRE, 1/4in, 32-HOLE, BK, 20PK
- Mfr # 52539
- Zoro # G323365234
product price:Â
$
16.69
/pk of 20, $0.83/ea
Key Features
Color
Black
Application
Binding, Document
Sheet Capacity
35
Size
11 in
Media Size Capacity
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52539
- Zoro #
- G323365234
- UPC #
- 77511525391
- Country of Origin
- China
Dimensions
- Size
- 11 in
- Media Size Capacity
- 1/4 in
- Thickness
- 0.3 in
Details
- Item
- Binding Comb
- Color
- Black
- Application
- Binding, Document
- Sheet Capacity
- 35
- Features
- Secure, Durable
Description
Durable double-loop for lasting performance, Works with most wire binding systems (3:1 punching pitch & 32-hole pattern)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.