SPINES, COMBND, 3/4in, BK, 100CT, 5PK
- Mfr # 52367
- Zoro # G323364954
product price:Â
$
33.85
/pk of 5, $6.77/ea
Key Features
Size
10.8 in
Sheet Size
8-1/2 in x 11 in
Material
Plastic
Shape
Round
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52367
- Zoro #
- G323364954
- UPC #
- 77511523670
- Country of Origin
- Viet Nam
- Material
- Plastic
- Shape
- Round
- Sheet Standard
- Letter
- Number of Rings
- 19
- Application
- Document, Presentation, Report
- Color
- Black
- Item
- Binding Comb
- For Use With
- Fellowes or Any Standard 19-Ring Comb-Binding System
- Sheet Capacity
- 150
Dimensions
- Size
- 10.8 in
- Sheet Size
- 8-1/2 in x 11 in
- Media Size Capacity
- 3/4 in
- Thickness
- 0.7 in
Description
Professional look for reports & presentations, Use with any standard, 19-ring comb-binding system
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.