Shop All Headlamps
Fenix
1400 Lumen Spot/Flood Rechargeable Headlamp
Mfr # HM65R
Zoro # G709174429
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Cree XM-L2 U2
- Lumens 1400 lm
- Body Color Black
- Casing Material Magnesium Alloy
- Peak Beam Intensity 7439 cd
Product Information
Dimensions
Length | 3.17" |
Width | 2.17" |
Height | 1.57" |
Details
Description
The Fenix HM65R rechargeable headlamp is designed to go with you to the ends of the earth. It pushes an incredible 1400 lumens of light when both its spotlight and floodlight are activated. The spotlight reaches out to 178 yards of throw great for sporting, hunting, and other long-range applications. The floodlight can still reach 60 yards at a much larger angle, illuminating your surroundings for hiking, camping, and exploring type activities. You can also easily adjust the beam angle of the HM65R up to 60 degrees; this is especially helpful when you need light at specific angles.
The Fenix HM65R is specifically designed for the toughest environments. The lightweight magnesium alloy is 32% lighter than aluminum but still just as durable. The all-metal frame of the HM65R is impact resistant up to 2 meters, passing the drop test from 6 different sides. Furthermore, the HM65R is rated IP68 waterproof, and can withstand complete submersion for up to 30 minutes. This durable headlamp is dual fuel and can be powered by the included 3500mAH 18650 battery or two CR123A batteries. The battery level indicator will remind you when it is time to recharge. Once charged with the included USB type-C cable, this headlamp can run up to 300 hours on low mode.
The Fenix HM65R is specifically designed for the toughest environments. The lightweight magnesium alloy is 32% lighter than aluminum but still just as durable. The all-metal frame of the HM65R is impact resistant up to 2 meters, passing the drop test from 6 different sides. Furthermore, the HM65R is rated IP68 waterproof, and can withstand complete submersion for up to 30 minutes. This durable headlamp is dual fuel and can be powered by the included 3500mAH 18650 battery or two CR123A batteries. The battery level indicator will remind you when it is time to recharge. Once charged with the included USB type-C cable, this headlamp can run up to 300 hours on low mode.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Chauvet Ch-100b replacement light bulb lamp (CH-100B CHAUVET)
- SATCO 175 W BR38 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4752)
- SATCO 13W T2 LED Light Bulb - European Medium Base - White Finish (S7412)
- SUNPARK Mini LED Pendant Light Fixture, Opal Glass (P117-1-62-E26 (No Bulb))
- FENIX 1600 Lumen Rechargeable Headlamp (HM70R)
- FENIX 1200 Lumen Rechargeable Headlamp with Red Light (HM60R)
- FENIX 600 Lumen Rechargeable Headlamp, Rotary Switch (WH23R)
- FENIX HP30R v2.0 3000 Lumen Heavy Duty Work Headlamp, Black (HP30RV2)
- FENIX 800 Lumen Rechargeable Running Headlamp, Black (HL32R-T)
- FENIX 1250 Lumen USB-C Rechargeable Headlamp (HP16R)
- DORCY Ultra HD Series 530 Lumen COB Headlight with Ultra Violet (41-4335)
- Fenix Headlamps