Shop FENIX LIGHTING
See all product information
Create Account
Fenix E06R PRO RG Rechargable Flat Flashlight, LED, Red LED, Grn Laser, Lith. Ion, 1600lm, Black
- Mfr # E06R PRO RG Black
- Zoro # G323953769
product price:Â
$
74.95
/ea
Key Features
Depth
0.75 in
Lighting Modes
20
Rechargeable
Yes
Includes
USB Type-C charging cable, Lanyard
Bulb Type
One Luminus SST20 LED and one Luminus SFT25 LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E06R PRO RG Black
- Zoro #
- G323953769
- UPC #
- -
- Country of Origin
- China
- Lighting Modes
- 20
- Rechargeable
- Yes
- Includes
- USB Type-C charging cable, Lanyard
- Bulb Type
- One Luminus SST20 LED and one Luminus SFT25 LED
- Item
- Flashlight
- Max Runtime (Hrs)
- 111
- Color Temperature
- Spotlight around 6500K, floodlight around 5500K
- Max Lumens
- 1,600 lm
- Water Resistance Rating
- IP66
- Body Color
- Black
- Special Light Output Modes
- Green Laser, Red Light
- Distance (ft)
- 525 ft
Description
The Fenix E06R PRO RG Flat Flashlight takes the best-selling design of the original E06R PRO and optimizes it for maximum visibility. In addition to an impressive 12 white-light modes, this specialized EDC flashlight comes equipped with a night-vision-preserving red light and high-visibility daylight-friendly green laser. Whether you are navigating in the dark or pointing out targets at a distance, the E06R PRO RG offers more practical utility for the modern EDC enthusiast. Packed with a total of 20 lighting modes, this light features an industry-rare dual-switch system. Both the side and tail switches operate independently, allowing you to use the light in a traditional handheld position or a tactical grip. Its standout feature is the independent spotlight and floodlight, which can be used separately or combined for an Instant Turbo of 1600 lumens. Built for daily carry, the E06R PRO RG is IP66-rated for heavy rain resistance and features a built-in 1650mAh battery with an inner-waterproof USB-C charging port. With its slim profile and unique dual light sources, it is the ultimate multifunctional tool for those who want professional performance in a pocket-friendly frame.