Shop FENIX LIGHTING
See all product information
Create Account
Fenix E08R UE Rechargable Flat Flashlight, LED, Red/Multi LED, Grn Laser, Lith. Ion, 1600lm, Black
- Mfr # E08RUE Green
- Zoro # G423953775
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Rechargeable
Yes
Distance (ft)
525 ft
Battery Size
Built-In
Body Color
Green
Color Temperature
Spotlight around 6500K, floodlight around 5500K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E08RUE Green
- Zoro #
- G423953775
- UPC #
- -
- Country of Origin
- China
- Rechargeable
- Yes
- Distance (ft)
- 525 ft
- Body Color
- Green
- Color Temperature
- Spotlight around 6500K, floodlight around 5500K
- Item
- Flashlight
- Special Light Output Modes
- Green Laser, Red Light, Multi-color circle lights
- Water Resistance Rating
- IP66
- Bulb Type
- One Luminus SST20 LED and one Luminus SFT25 LED
- Includes
- USB Type-C charging cable, Lanyard
- Max Runtime (Hrs)
- 111
- Max Lumens
- 1,600 lm
- Lighting Modes
- 21
Dimensions
- Battery Size
- Built-In
- Length
- 5.08 in
- Depth
- 0.71 in
- Width
- 1.22 in
Description
The Fenix E08R UE Flat Flashlight combines professional-grade performance with interactive gadgetry. Maintaining the popular flat body design of the E06R PRO RG, this edition features an expanded interface with integrated circular body lights. These create unique, entertaining scene modes like Digital Dice, which reveals a number when shaken. The E08R UE has an independent spotlight and floodlight that combine for an Instant Turbo of 1600 lumens. It has 21 lighting modes, including a daylight-visible green laser and a night-vision-preserving red light. A two-way clip adds even more carry versatility to this feature-rich EDC. Built for durability, the E08R UE is IP66-rated for heavy rain resistance and features a built-in 1650mAh battery with an inner-waterproof USB-C port. For those who want the perfect mix of everyday utility and playful innovation, the E08R UE is the ultimate pocket companion.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.