Zoro Homepage

Fenix: Industrial Handheld Flashlight, LED, Lithium Ion, 800lm, Black

  • Mfr # LD22 V2.0

  • Zoro # G316222520


product price: $65.95
/ea

Key Features

Lamp Life
220 Hr
Width
0.85 in
Lamp Type
Luminus SST20 WXS LED
Body Material
Aluminum
Battery Size
Battery Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD22 V2.0
Zoro #
G316222520
UPC #
-
Country of Origin
China

Dimensions

Width
0.85 in
Battery Size
Battery Pack
Length
5.83 in

Details

Lamp Life
220 Hr
Lamp Type
Luminus SST20 WXS LED
Body Material
Aluminum
Special Light Output Mode
Strobe/SOS
Includes
ARB-L14-1100U Li-ion rechargeable battery pack, 2 Pairdeer AA Alkaline batteries, USB Type-C charging cable, Holster, Lanyard, Spare O-ring
Rechargeable
Yes
Water Penetration Rating
IP68
Maximum Lumens Output
800
Light Output Modes
7
Beam Distance
702 ft
Body Color
Black

Description

The upgraded Fenix LD22 V2.0 is a multi-use flashlight with a slim body design, multiple power options and great performance-perfect for just about every lighting task. This AA battery powered flashlight now includes a rechargeable li-ion battery pack. You not only get a great USB Type-C rechargeable power source, but you also get increased performance with a maximum 800 lumens of light. As an alternative, you can use two AA alkaline included or NiMH AA batteries not included for a maximum 350 lumens. The LD22 V2.0s slim design, 0.7in round, and reversible clip make it a great every day carry choice. Made of durable A6061-T6 aluminum, the LD22 V2.0 is impact resistant and waterproof underwater to 2 meters. 7 lighting modes including a strobe, and SOS round out this great daily-use flashlight.


  • Uses a Luminus SST20 WXS LED with a lifespan of 50,000 hours.
  • AA battery flashlight with the option to use a rechargeable battery pack.
  • Can be used with 1100mAh battery (with Type-C port) (included), 2 x alkaline AA batteries (included), NiMH AA batteries (not included), or 14500 batteries (not included).
  • Instant activation with the tactical tail switch; output selection with the functional side switch.
  • Detachable two-position body clip for varying conditions.
  • Reverse polarity protection, to protect from improper battery insertion.
  • Digitally regulated circuit for maintaining a stable output.
  • Made of durable A6061-T6 aluminum.
  • Premium type HAIII hard-anodized anti-abrasive finish.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.