Shop FENIX LIGHTING
See all product information
Create Account
Fenix TK15 Rechargeable Tactical Handheld Flashlight, LED, Lithium Ion, 3200lm, Black
- Mfr # TK15R
- Zoro # G723953772
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Max Runtime (Hrs)
68.3
Includes
ARB-L21-5000 V2.0 battery, USB-A to USB-C charging cable, Holster, Lanyard, Spare O-ring
Depth
1.00 in
Color Temperature
Around 7200K
Battery Size
21700
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK15R
- Zoro #
- G723953772
- UPC #
- -
- Country of Origin
- China
- Item
- Flashlight
- Max Runtime (Hrs)
- 68.3
- Includes
- ARB-L21-5000 V2.0 battery, USB-A to USB-C charging cable, Holster, Lanyard, Spare O-ring
- Color Temperature
- Around 7200K
- Lighting Modes
- 7
- Special Light Output Modes
- Strobe, IRIS X
- Body Color
- Black
- Bulb Type
- One Luminus SFT70 LED
- Max Lumens
- 3,200 lm
- Distance (ft)
- 1608 ft
- Rechargeable
- Yes
- Water Resistance Rating
- IP68
Dimensions
- Depth
- 1.00 in
- Battery Size
- 21700
- Length
- 5.87 in
- Width
- 1.34 in
Description
The Fenix TK15R Rechargeable Tactical Flashlight redefines intelligent illumination with the debut of IRIS X technology. Engineered for high-stakes environments like search and rescue (SAR) and law enforcement, this flashlight features an integrated Lux sensor that automatically manages glare. By sensing light reflected back to the user, the TK15R instantly scales its output from a powerful 2000 lumens for long-range scanning down to 30 lumens for close-up tasks. Whether transitioning from a distant treeline to checking an ID, the system adjusts automatically-eliminating the need to manually cycle through brightness levels. Need more precise control? Rotate the mechanical toggle switch to Duty mode for manual selection of four brightness levels, including a massive 3200-lumen maximum output with a beam distance of 1608ft (490m). Between missions, the Lockout mode ensures your light stays off until you need it, preventing accidental activation in your holster or bag. Constructed from A6061-T6 aluminum, with dual inner spring contacts and boasting an IP68 waterproof rating, the TK15R is as rugged as it is smart. With a built-in USB Type C charging port that supports fast charging, it's the ultimate tool for professionals who need high-intensity performance without the hassle of constant manual adjustments.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.