Zoro Homepage

Industrial Handheld Flashlight, LED, Lithium Ion, Multicolor, 3600lm, Red

  • Mfr # LD36R Red

  • Zoro # G416468149


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Maximum Lumens Output
3600
Width
1.57 in
Rechargeable
Yes
Beam Distance
1263 ft
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD36R Red
Zoro #
G416468149
UPC #
-
Country of Origin
China

Dimensions

Width
1.57 in
Battery Size
21700
Length
5.5 in

Details

Maximum Lumens Output
3600
Body Color
Red
Rechargeable
Yes
Beam Distance
1263 ft
Body Material
Aluminum
Special Light Output Mode
Red LED, Blue LED, Green LED
Lighting Modes
14
Max Runtime
65.3 hrs
Water Resistance Rating
IP68
Color Temperature
Around 6500K

Description

The Fenix LD36R Multicolor Flashlight isnt your average light. Its built for power, but packed with color. With an impressive maximum output of 3600 lumens and a beam that throws light over 1263 feet 385 meters, it delivers serious performance when you need it. But what makes this flashlight really unique is the built-in multicolor mode. Flip the toggle switch to activate vibrant color options like Sunrise Red, Sunset Orange, and Luminous Green. With a double tap of the switch, you can even seamlessly glide through a continuous spectrum of color to find just the right shade. This multicolor flashlight also comes with a diffuser tip so you can spread color across a wider area, making it a standout for creative lighting or just setting the scene your way. When its time to get back to work, switch instantly back to bright white light with no fuss. Powered by a high-capacity ARB-L21-6000 battery and rechargeable via USB-C, the LD36R combines rugged utility with a lot of personality.


  • Colorful light mode provides multiple atmospheric lighting effects for creating unique vibes.
  • Stepless colorful light mode enables users to select their preferred light color to meet individual lighting needs with a single electronic switch.
  • Toggle switch and electronic switch combination for easy and fast operation.
  • 1/4 inch threaded socket at the tail allows the light to be securely mounted on a tripod for hands-free illumination.
  • Included diffuser tip converts the flashlight into a reading or atmosphere light for more application scenarios.
  • Inner waterproof USB Type-C charging port.
  • Reverse polarity protection, to protect from improper battery insertion.
  • Made of durable A6061-T6 aluminum alloy material.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.