Zoro Homepage

Chain Guide, 10 ft., UHMW, Channel Type C5

  • Mfr # GC1080L120.00

  • Zoro # G7173881


product price: $240.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Black
Length
10 ft
Chain Guide Style
Single
Channel Type
C5
Material
UHMW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC1080L120.00
Zoro #
G7173881
UPC #
662345038447
Country of Origin
United States

Dimensions

Length
10 ft
Overall Height
0.71 in
Overall Width
1.1 in
Overall Length
10 ft
Channel Depth
1.25 in

Details

Item
Chain Guide
Color
Black
Chain Guide Style
Single
Channel Type
C5
Material
UHMW
Chain Number
80
For Pitch Type
Single Pitch
Guide Design Code
C5
Frame Material
Galvanized Steel
For Number of Strands
Single
Guide Material
UHMWPE

Description

Chain Guide, Chain Number 80, Channel Depth 1.25 in, Channel Type C5, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Galvanized Steel, Guide Design Code C5, Guide Material UHMWPE, Overall Height 0.71 in, Overall Length 10 ft, Overall Width 1.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.