Zoro Homepage

Chain Guide, 10 ft., UHMW

  • Mfr # DPC2060L120.00

  • Zoro # G2007980


product price: $220.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Length
10 ft
Chain Number
2060
Chain Guide Style
C
Material
UHMW
Overall Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPC2060L120.00
Zoro #
G2007980
UPC #
662345038829
Country of Origin
United States

Dimensions

Length
10 ft
Overall Width
1.5 in
Overall Height
0.5 in
Overall Length
10 ft

Details

Item
Chain Guide
Chain Number
2060
Chain Guide Style
C
Material
UHMW
Color
Black
Frame Material
UHMW
Guide Material
UHMWPE
Guide Design Code
C

Description

Chain Guide, Chain Number 2060, Color Black, Frame Material UHMW, Guide Design Code C, Guide Material UHMWPE, Overall Height 0.5 in, Overall Length 10 ft, Overall Width 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.