Zoro Homepage

V-Belt Idler Pulley, Ball, 17 mm Dia

  • Mfr # VA4002

  • Zoro # G1120253


product price: $18.59
/ea

Key Features

Belt Type
B
Outside Dia. (In.)
4 in
Bore Dia. (In.)
17 mm
Dimension C (In.)
0.64 in
Dimension D (In.)
0.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA4002
Zoro #
G1120253
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
4 in
Bore Dia. (In.)
17 mm
Dimension C (In.)
0.64 in
Dimension D (In.)
0.86 in
Face Width (In.)
43/50 in
Dimension E (In.)
0.76 in
Dimension B (In.)
2.84 in
Dimension A (In.)
4.0 in
For Belt Trade Size
B
Bore Diameter
17 mm
Outside Diameter
4 in
Overall Width
0.86 in
Face Width
0.86 in

Details

Item
V-Belt Idler Pulley
Belt Type
B
Construction
Glass Reinforced Nylon
For Use With
Self Adjusting Belt Tensioner
Bearings
ABEC 1 6203-2RS
Number of Grooves
1
Minimum Operating Temperature
32 Degrees F
Material Grade
6/6
Bearing Number
6203-2RS
Features
ABEC-1 Bearing
Maximum Radial Load at Speed
1,026 lb @ 300 rpm, 1,175 lb @ 200 rpm, 1,480 lb @ 100 rpm, 2,141 lb @ 33 rpm, 402 lb @ 5000 rpm, 449 lb @ 3600 rpm, 507 lb @ 2500 rpm, 565 lb @ 1800 rpm, 601 lb @ 1500 rpm, 687 lb @ 1000 rpm, 866 lb @ 500 rpm
Maximum Operating Temperature
225 Degrees F
Standards
ASTM D256, ASTM D638, ASTM D648, ASTM D790
Resistance Properties
Corrosion Resistant
Bearing Type
Ball
Material Fabrication
Molded
Pulley Material
Fiberglass-Reinforced Nylon
For V-Belt Type
Classical
Bearing Material
Chrome Steel

Description

V-Belt Idler Pulley, Bearing Type Ball, For V-Belt Type Classical, Bore Diameter 17 mm, Face Width 0.86 in, For Belt Trade Size B, Outside Diameter 4 in, Pulley Material Fiberglass-Reinforced Nylon, Bearing Material Chrome Steel, Bearing Number 6203-2RS, Features ABEC-1 Bearing, For Use With Self Adjusting Belt Tensioner, Material Fabrication Molded, Material Grade 6/6, Maximum Operating Temperature 225 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.