Zoro Homepage

Flex Corrugated Coupling, Pipe Size 3x3"

  • Mfr # 1070-33

  • Zoro # G2843601


product price: $14.35
/ea

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
Coupler
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070-33
Zoro #
G2843601
UPC #
10018578015705
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3"
Inside Dia.
3-1/2" x 3-1/2"
Pipe Size (Fittings)
3"
Fitting Length
4"
Pipe Fitting Length
4"
Pipe Size
3"
Fitting Side B Outside Diameter
4 3/4 in
Fitting Side A Inside Diameter
3 1/2 in
Fitting Side A Outside Diameter
5 1/4 in
Fitting Side B Inside Diameter
3 1/2 in
Fitting Side B Nominal Pipe Size
3 in
Overall Length
3 15/16 in
For Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Coupler
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
Item
Flexible Corrugated Coupling
Fittings Sub-Category
Couplings
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Max. Temp.
140 Degrees F
Standards
ASTM D5926, ASTM C1173
Max. Pressure
4.3 psi
Specific Pipe Fitting Shape
Coupler
Band Material
300 Stainless Steel
Application
Non-Potable Water
Color
Black
Temp. Range
140 Degrees F
Includes Clamp
Yes
Clamp Material
300 Stainless Steel
Fitting Side A Gender
Female
Includes Shield
No
Number of Clamps included
2
Maximum Operating Pressure
4.3 psi
Fitting Side B Gender
Female
Clamp Type
Interlocked Worm Gear

Description

Flexible Coupling, For Nominal Pipe Size 3 in, PVC, 3 in, 3 1/2 in, 5 1/4 in, Female, 3 in, 3 1/2 in, 4 3/4 in, Female, 3 61/64 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.