Zoro Homepage

Flexible Coupling, For Pipe Size 3/4x3/4"

  • Mfr # 1056-075

  • Zoro # G3412796


product price: $8.99
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Coupler
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056-075
Zoro #
G3412796
UPC #
10018578015422
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Inside Dia.
1-3/64"
Pipe Size (Fittings)
3/4"
Pipe Fitting Length
2-3/8"
Pipe Size
3/4"
Fitting Length
2-3/8"
For Nominal Pipe Size
3/4 in
Fitting Side B Outside Diameter
1 1/2 in
Fitting Side A Outside Diameter
1 1/2 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
2 3/8 in
Fitting Side B Inside Diameter
1 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Inside Diameter
1 in

Details

Specific Fitting Shape
Coupler
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Specific Pipe Fitting Shape
Coupler
Fittings Sub-Category
Couplers
Max. Pressure
4.3 psi
Standards
ASTM D5926
Band Material
300 Stainless Steel
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Max. Temp.
140 Degrees F
Fitting Side A Gender
Female
Clamp Material
300 Stainless Steel
Includes Clamp
Yes
Maximum Operating Pressure
4.3 psi
Clamp Type
Interlocked Worm Gear
Includes Shield
No
Fitting Side B Gender
Female
Temp. Range
140 Degrees F
Color
Black
Application
Non-Potable Water
Number of Clamps included
2

Description

Flexible Coupling, For Nominal Pipe Size 3/4 in, PVC, 3/4 in, 1 in, 1 1/2 in, Female, 3/4 in, 1 in, 1 1/2 in, Female, 2 3/8 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.