Zoro Homepage

Flexible Coupling, For Pipe Size 4" x 4"

  • Mfr # 1059-44

  • Zoro # G3280033


product price: $21.95
/ea

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1059-44
Zoro #
G3280033
UPC #
018578015654
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Inside Dia.
4-63/64" x 4-33/64"
Pipe Size
5.01" x 4-1/2"
Fitting Length
4"
Pipe Fitting Length
4"
Fitting Side A Outside Diameter
5 1/4 in
Overall Length
4 in
For Nominal Pipe Size
4 in
Fitting Side B Outside Diameter
4 7/8 in
Fitting Side A Inside Diameter
4 15/16 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side B Inside Diameter
4 1/2 in

Details

Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
Item
Flexible Coupling
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Specific Pipe Fitting Shape
Reducing Coupling
Standards
ASTM D5926, ASTM C1173
Fittings Sub-Category
Couplers
Max. Pressure
4.3 psi
Max. Temp.
140 Degrees F
Band Material
300 Stainless Steel
Application
Non-Potable Water
Fitting Side B Gender
Female
Number of Clamps included
2
Includes Shield
No
Clamp Material
300 Stainless Steel
Temp. Range
140 Degrees F
Clamp Type
Interlocked Worm Gear
Includes Clamp
Yes
Maximum Operating Pressure
4.3 psi
Fitting Side A Gender
Female
Color
Black

Description

Flexible Reducing Coupling, For Nominal Pipe Size 4 in, PVC, 4 in, 4 15/16 in, 5 1/4 in, Female, 4 in, 4 1/2 in, 4 7/8 in, Female, 4 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.