Zoro Homepage

Flexible Tap Saddle Wye, For Pipe Size 6"

  • Mfr # TSW-6

  • Zoro # G2279295


product price: $98.35
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
6"
Specific Fitting Shape
Tap Saddle Wye
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Tap Saddle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSW-6
Zoro #
G2279295
UPC #
018578006386
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
6"
Fitting Length
15 9/64 in
Inside Dia.
6-5/8"
Pipe Size (Fittings)
6"
Pipe Size
6"
Pipe Fitting Length
15-9/64"
Fitting Side B Nominal Pipe Size
6 in
Fitting Side B Inside Diameter
6 5/8 in
Fitting Side A Nominal Pipe Size
6 in
For Nominal Pipe Size
6 in
Fitting Side A Inside Diameter
6 5/8 in

Details

Specific Fitting Shape
Tap Saddle Wye
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Tap Saddle
Item
Flexible Tap Saddle Wye
Specific Pipe Fitting Shape
Tap Saddle Tee
Max. Pressure
10 psi
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Band Material
300 Stainless Steel
Standards
ASTM D5926
Max. Temp.
140 Degrees F
Fittings Sub-Category
Tap Saddles
Includes Clamp
Yes
Fitting Side A Gender
Female
Maximum Operating Pressure
4.3 psi
Number of Clamps included
3
Color
Black
Clamp Type
Interlocked Worm Gear
Clamp Material
300 Stainless Steel
Application
Non-Potable Water
Temp. Range
140 Degrees F
Includes Shield
No

Description

Flexible Tap Saddle (WYE), Material of Construction Elastomeric Polyvinyl Chloride, Max. Pressure 4.3 PSI, For Pipe Size 6 In For Pipe Size, Inside Dia. 6 5/8 In, Length 15 1/8 In Length, 300 Stainless Steel Band Material, Resistant To Chemicals, Ultraviolet Rays, Fungus Growth, And Normal Sewer Gases, Standards ASTM Certified

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.