Zoro Homepage

Shielded Coupling, For Pipe Size 1-1/2x1"

  • Mfr # 3001-110

  • Zoro # G0475921


product price: $20.49
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2" x 1"
Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal and Rubber
Basic Pipe Fitting Shape
Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001-110
Zoro #
G0475921
UPC #
018578008854
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1"
Inside Dia.
1-63/64" x 1-9/64"
Pipe Size (Fittings)
1-1/2" x 1"
Fitting Length
2-1/8"
Pipe Fitting Length
2-1/8"
Pipe Size
1-1/2" x 1"
Fitting Side B Outside Diameter
2 3/16 in
Overall Length
2 1/8 in
For Nominal Pipe Size
1 in, 1 1/2 in
Fitting Side B Inside Diameter
1 1/8 in
Fitting Side A Inside Diameter
1 15/16 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
2 3/16 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal and Rubber
Basic Pipe Fitting Shape
Coupler
Item
Shielded Coupling
Fittings Sub-Category
Couplers
Standards
ASTM C1460
Band Material
301 Stainless Steel
Specific Pipe Fitting Shape
Reducing Coupling
Max. Pressure
4.3 psi
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Max. Temp.
140 Degrees F
Clamp Type
Interlocked Worm Gear
Shield Material
300 Stainless Steel
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Includes Clamp
Yes
Number of Clamps included
2
Temp. Range
140 Degrees F
Clamp Material
300 Stainless Steel
Color
Black
Maximum Operating Pressure
4.3 psi
Application
Non-Potable Water
Includes Shield
Yes

Description

Shielded Transition Coupling, For Nominal Pipe Size 1 in, 1 1/2 in, Neoprene, 1 1/2 in, 1 15/16 in, 2 3/16 in, Female, 1 in, 1 1/8 in, 2 3/16 in, Female, 2 1/8 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.