Zoro Homepage

Shielded Coupling, For Pipe Size 3"

  • Mfr # 3000-33

  • Zoro # G1156023


product price: $11.25
/ea

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
Shielded Transition Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000-33
Zoro #
G1156023
UPC #
10018578015811
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3"
Inside Dia.
3-27/64" x 3-37/64"
Pipe Size (Fittings)
3"
Pipe Fitting Length
2-1/8"
Fitting Length
2 1/8 in
Fitting Side A Outside Diameter
3 3/4 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in
For Nominal Pipe Size
3 in
Fitting Side B Outside Diameter
3 3/4 in
Fitting Side B Inside Diameter
3 9/16 in
Overall Length
2 1/8 in
Fitting Side A Inside Diameter
3 3/8 in

Details

Specific Fitting Shape
Shielded Transition Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
Item
Shielded Coupling
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Standards
ASTM C1460
Specific Pipe Fitting Shape
Coupler
Max. Temp.
180 Degrees F
Fittings Sub-Category
Couplers
Max. Pressure
4.3 psi
Band Material
300 Stainless Steel
Includes Shield
Yes
Number of Clamps included
2
Shield Material
300 Stainless Steel
Fitting Side B Gender
Female
Temp. Range
180 Degrees F
Fitting Side A Gender
Female
Color
Black
Clamp Type
Interlocked Worm Gear
Clamp Material
300 Stainless Steel
Application
Non-Potable Water
Includes Clamp
Yes
Maximum Operating Pressure
4.3 psi

Description

Shielded Transition Coupling, For Nominal Pipe Size 3 in, Neoprene, 3 in, 3 3/8 in, 3 3/4 in, Female, 3 in, 3 9/16 in, 3 3/4 in, Female, 2 1/8 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.