Zoro Homepage

Shielded Coupling, For Pipe Size 4"

  • Mfr # 3000-44

  • Zoro # G0315822


product price: $12.59
/ea

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
Coupler
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal and Rubber
Basic Pipe Fitting Shape
Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000-44
Zoro #
G0315822
UPC #
10018578015835
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Pipe Fitting Length
2-1/8"
Inside Dia.
4-27/64" x 4-33/64"
Fitting Length
2-1/8"
Pipe Size
4"
Fitting Side B Inside Diameter
4 1/2 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Outside Diameter
4 11/16 in
Fitting Side B Outside Diameter
4 11/16 in
Overall Length
2 1/8 in
For Nominal Pipe Size
4 in
Fitting Side A Inside Diameter
4 3/8 in

Details

Specific Fitting Shape
Coupler
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal and Rubber
Basic Pipe Fitting Shape
Coupler
Item
Shielded Coupling
Specific Pipe Fitting Shape
Coupler
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Max. Pressure
4.3 psi
Standards
ASTM C1460
Fittings Sub-Category
Couplers
Max. Temp.
180 Degrees F
Band Material
301 Stainless Steel
Fitting Side A Gender
Female
Clamp Type
Interlocked Worm Gear
Temp. Range
180 Degrees F
Application
Non-Potable Water
Color
Black
Maximum Operating Pressure
4.3 psi
Number of Clamps included
2
Clamp Material
300 Stainless Steel
Fitting Side B Gender
Female
Includes Shield
Yes
Includes Clamp
Yes
Shield Material
300 Stainless Steel

Description

Shielded Transition Coupling, For Nominal Pipe Size 4 in, Neoprene, 4 in, 4 3/8 in, 4 11/16 in, Female, 4 in, 4 1/2 in, 4 11/16 in, Female, 2 1/8 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.