Zoro Homepage

Shielded Coupling, For Pipe Size 4" x 4"

  • Mfr # 3001-44

  • Zoro # G1139397


product price: $17.69
/ea

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
Coupler
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001-44
Zoro #
G1139397
UPC #
018578015913
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Fitting Length
2-1/8"
Inside Dia.
4-25/64" x 4-9/64"
Pipe Fitting Length
2-1/8"
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side B Inside Diameter
4 1/8 in
Fitting Side A Outside Diameter
4 3/4 in
Fitting Side A Inside Diameter
4 3/8 in
Fitting Side B Outside Diameter
4 3/4 in
Overall Length
2 1/8 in
For Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Coupler
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
Item
Shielded Coupling
Fittings Sub-Category
Couplers
Standards
ASTM C1460
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Max. Temp.
180 Degrees F
Max. Pressure
4.3 psi
Specific Pipe Fitting Shape
Coupler
Band Material
300 Stainless Steel
Shield Material
300 Stainless Steel
Fitting Side B Gender
Female
Maximum Operating Pressure
4.3 psi
Application
Non-Potable Water
Number of Clamps included
2
Clamp Type
Interlocked Worm Gear
Color
Black
Clamp Material
300 Stainless Steel
Includes Clamp
Yes
Temp. Range
180 Degrees F
Includes Shield
Yes
Fitting Side A Gender
Female

Description

Shielded Transition Coupling, For Nominal Pipe Size 4 in, Neoprene, 4 in, 4 3/8 in, 4 3/4 in, Female, 4 in, 4 1/8 in, 4 3/4 in, Female, 2 1/8 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.