Shop FERNCO
See all product information
Create Account
Water Management System
Mfr # FSDP-GP3G
Zoro # G123356500
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
ADA Compliant
Load Class
B
Resistance Properties
UV-Resistant
Color
Gray
Installation Type
Drop-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSDP-GP3G
- Zoro #
- G123356500
- UPC #
- 018578004047
- Country of Origin
- United States
- ADA Compliant
- ADA Compliant
- Load Class
- B
- Resistance Properties
- UV-Resistant
- Color
- Gray
- Installation Type
- Drop-In
- Compatible with Brand
- Fernco
- Shape
- Rectangular
- Material
- Polypropylene Coploymer
- Compatible with Series
- StormDrain Plus
- For Use with Drain Type
- Trench Drain
- Series
- StormDrain Plus
- Standards
- ASME A112.6.3
- Gauge
- 0.25 in
- Load Capacity
- 175 lb/sq in
- Item
- Neutral Trench Drain System Kit
- Grate Surface Type
- Slotted
- Includes
- End Cap, End Outlet, (3) Sticks of Grey Channel with Grate, FSDP-EC, FSDP-EO
- Trench Material
- Polypropylene
- Grate Color
- Gray
- Grate Material
- Polypropylene
- Trench Color
- Gray
Description
Neutral Trench Drain System Kit, Standards ASME A112.6.3, Trench Color Gray, ADA Compliant ADA Compliant, Basin Finish Not Applicable, Grate Finish Not Applicable, Ligature Resistant Not Applicable, Shape Rectangular, Overall Diameter 3 3/4 in, Includes End Cap, End Outlet, (3) Sticks of Grey Channel with Grate, FSDP-EC, FSDP-EO, Trench Material Polypropylene, Grate Material Polypropylene, Grate Color Gray, Installation Type Drop-In, Grate Surface Type Slotted, Load Capacity 175 lb/sq in