Shop FERNCO
See all product information
Create Account
Water Management System
Mfr # FSDP-CHGG
Zoro # G423361594
product price:Â
$
92.19
/ea
Key Features
Material
Polypropylene Coploymer
Overall Diameter
3 3/4 in
For Use with Drain Type
Trench Drain
Compatible with Series
StormDrain Plus
Compatible with Brand
Fernco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSDP-CHGG
- Zoro #
- G423361594
- UPC #
- 018578004030
- Country of Origin
- United States
- Material
- Polypropylene Coploymer
- For Use with Drain Type
- Trench Drain
- Compatible with Series
- StormDrain Plus
- Compatible with Brand
- Fernco
- Gauge
- 0.25 in
- Resistance Properties
- UV-Resistant
- Series
- StormDrain Plus
- Standards
- ASME A112.6.3
- ADA Compliant
- ADA Compliant
- Includes
- FSDP-EC, FSDP-EO, Grate
- Load Class
- B
- Installation Type
- Drop-In
- Load Capacity
- 175 lb/sq in
- Shape
- Rectangular
- Item
- Neutral Channel Section
- Color
- Gray
- Grate Surface Type
- Slotted
- Grate Color
- Gray
- Trench Color
- Gray
- Grate Material
- Polypropylene
- Product Type
- Neutral Channel Section
- Trench Material
- Polypropylene
Description
Neutral Channel Section, Standards ASME A112.6.3, Trench Color Gray, ADA Compliant ADA Compliant, Basin Finish Not Applicable, Grate Finish Not Applicable, Product Type Neutral Channel Section, Ligature Resistant Not Applicable, Shape Rectangular, Overall Diameter 3 3/4 in, Includes FSDP-EC, FSDP-EO, Grate, Trench Material Polypropylene, Grate Material Polypropylene, Grate Color Gray, Installation Type Drop-In, Grate Surface Type Slotted, Load Capacity 175 lb/sq in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.