Shop FERNO
See all product information
Create Account
Black frame w/adjustable temples, clear, ANSI/CSA
- Mfr # 12E91001
- Zoro # G724157742
product price:Â
$
2.15
/ea
Sold in multiples of 12 for
$25.80
Key Features
Series
Ferno
Frame Color
Black
Lens Material
Polycarbonate
Lens Coating
Anti-Scratch, UVA, IVB
Standards
CSA/ANSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12E91001
- Zoro #
- G724157742
- UPC #
- 684892010011
- Country of Origin
- China
- Item
- Safety Eyewear
- Series
- Ferno
- Frame Color
- Black
- Lens Material
- Polycarbonate
- Lens Coating
- Anti-Scratch, UVA, IVB
- Standards
- CSA/ANSI
- Lens Color
- Clear
Description
Features a light-weight nylon frame with a molded-in universal nose bridge. Adjustable length temple arms lock-in to provide ultimate protection against impact. Polycarbonate lense with scratch resistant coating provides 99.9% UV Protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.