1.31in x 7.88in, 600 VAC/VDC, 50/60 Hz, 80 A, 200 kA Interrupt Rating, Poly Tube

  • Mfr # TRS80R

  • Zoro # G016552385


product price:  $83.69
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRS80R
Zoro #
G016552385
UPC #
78200174909
Country of Origin
Mexico

Details

Item
UL Class Fuse
AC Voltage Rating
600V AC

Description

1.31in x 7.88in, 600 VAC/VDC, 50/60 Hz, 80 A, 200 kA Interrupt Rating, Poly Tube Body/Insulating, Tin Plated Copper Connection/Terminal, Blade Terminal, Clip Mount, Class RK5, Low Vage, Current Limiting, Time Delay Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.