Zoro Homepage

Fuse Accessories 250V

  • Mfr # TRM3/10

  • Zoro # G716552180


product price: $27.19
/ea

Key Features

Body Material
GMG
Current Rating
3/10 A
Speed
Time Delay
AC Voltage Rating
250 VAC
Diameter
0.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRM3/10
Zoro #
G716552180
UPC #
78200174307
Country of Origin
Mexico

Dimensions

Diameter
0.41 in
Length
1.5 in

Details

Body Material
GMG
Amps
0.3 A
Current Rating
3/10 A
Speed
Time Delay
AC Voltage Rating
250 VAC
Terminal Type
Ferrule
Standards
UL 248-14, CSA C22.2
Body Style
Midget
Interrupt Rating
10 kA (AC)
Characteristics
12 Second Time Delay (200 Percent Rated Load)
Series
TRM

Description

0.41in x 1.5in, 250 VAC, 3/10 A, 10 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Time Delay, Midget Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.