Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Accessories, 5PK

  • Mfr # GDL30

  • Zoro # G616552457


product price: $5.55
/pk 5, $1.11/ea
Sold in multiples of 3 for $16.65

Key Features

Current Rating
30 A
Characteristics
Time Delay
Type
Miniature Glass Tube
AC Voltage Rating
32 VAC
Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDL30
Zoro #
G616552457
UPC #
78200123084
Country of Origin
Mexico

Dimensions

Diameter
1/4 in
Length
1-1/4 in

Details

Current Rating
30 A
Characteristics
Time Delay
Type
Miniature Glass Tube
AC Voltage Rating
32 VAC
Terminal Type
Ferrule
Interrupt Rating
300 A at 32 VAC
Standards
UL (Canada and US), CSA
Series
GDL
Body Style
Ferrule
Amps
30 A
Speed
Time Delay
Body Material
Glass

Description

1/4in x 1-1/4in, 32 VAC, 30 A, 300 A Interrupt, Glass Body, Ferrule Terminal, Clip Mount, Time Delay, Miniature Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.