Zoro Homepage

Fuse Accessories

  • Mfr # A2K35R

  • Zoro # G816552301


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Type
Class RK1
Interrupt Rating
200 kA (AC), 20 kA (DC)
Standards
UL 248/248-12, CSA C22.2
Current Rating
35 A
AC Voltage Rating
250 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2K35R
Zoro #
G816552301
UPC #
78200191512
Country of Origin
Mexico

Dimensions

Diameter
13/16
Length
3 in

Details

Type
Class RK1
Interrupt Rating
200 kA (AC), 20 kA (DC)
Standards
UL 248/248-12, CSA C22.2
Current Rating
35 A
AC Voltage Rating
250 VAC
Series
A2K-R
Terminal Type
Ferrule
Characteristics
Fast Acting

Description

0.81in x 3in, 250 VAC/VDC, 35 A, 200 kA AC/20 kA DC Interrupt, PolyTube Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class RK1, Rejection, Highly Current Limiting, Fast Acting, Low Vage UL Power Fuse 10 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.