Zoro Homepage

Fuses, 4PK

  • Mfr # GSL30

  • Zoro # G116552636


product price: $28.59
/pk 4, $7.15/ea

Key Features

Type
Type S
AC Voltage Rating
125 VAC
Base Type
Rejection
Interrupt Rating
10 kA
Current Rating
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSL30
Zoro #
G116552636
UPC #
-
Country of Origin
Mexico

Details

Type
Type S
AC Voltage Rating
125 VAC
Base Type
Rejection
Interrupt Rating
10 kA
Current Rating
30 A
Series
GSL
Standards
UL
Characteristics
Time Delay

Description

1.13in x 1.29in, 125 VAC, 30 A, 10 kA AC Interrupt Rating, Glass Body, Brass Terminal, Rejection Base, Screw Mount, Time Delay, Type S, Plug Fuse with Visual Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.