Zoro Homepage

Fuses EA

  • Mfr # ATQ1/4

  • Zoro # G016552521


product price: $50.39
/ea

Key Features

Amps
32 A
Diameter
0.41 in
Current Rating
0.25 A
Interrupt Rating
10 kA
Standards
UL 248-14, CSA C22.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATQ1/4
Zoro #
G016552521
UPC #
78200130784
Country of Origin
Mexico

Dimensions

Diameter
0.41 in
Length
1.5 in

Details

Amps
32 A
Current Rating
0.25 A
Interrupt Rating
10 kA
Standards
UL 248-14, CSA C22.2
Terminal Type
Ferrule
Series
ATQ
AC Voltage Rating
500 VAC
Characteristics
12 Second Time Delay (200 Percent Rated Load)

Description

0.41in x 1.5in, 500 VAC, 1/4 A, 10 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Time Delay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.