Zoro Homepage

Fuses

  • Mfr # TR12R

  • Zoro # G916552324


product price: $10.55
/ea

Key Features

Terminal Type
Ferrule
Interrupt Rating
200 kA (AC), 20 kA (DC)
DC Voltage Rating
160 VDC
Diameter
9/16 in
AC Voltage Rating
250 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR12R
Zoro #
G916552324
UPC #
78200174781
Country of Origin
Mexico

Dimensions

Diameter
9/16 in
Length
2 in

Details

Terminal Type
Ferrule
Interrupt Rating
200 kA (AC), 20 kA (DC)
DC Voltage Rating
160 VDC
AC Voltage Rating
250 VAC
Type
Class RK5
Current Rating
12 A
Characteristics
Time Delay
Series
TR-R
Standards
UL 248-12, CSA C22.2

Description

0.56in x 2in, 250 VAC 50/60 Hz/160 VDC, 12 A, 200 kA AC/20 kA DC Interrupt, PolyTube Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class RK5, Rejection, Current Limiting, Time Delay, Low Vage UL Power Fuse 10 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.