Zoro Homepage

Compact Cylinder ADN-2"-11/2"-I-P-A

  • Mfr # ADN-2"-11/2"-I-P-A

  • Zoro # G402741768


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Stroke
38.1 mm
Piston rod material
High-alloy steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADN-2"-11/2"-I-P-A
Zoro #
G402741768
UPC #
-
Country of Origin
Germany

Details

Stroke
38.1 mm
Piston rod material
High-alloy steel

Description

Compact Cylinder Adn-2"-11/2"-I-P-A Per Iso 21287, With Position Sensing And Internal Piston Rod Thread Stroke=1,5 ", Piston Diameter=2", Piston Rod Thread=3/8-24 Unf-2B, Based On The Standard=Iso 21287, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.