Flanged Pressure Gauge FMA-63-0, 25-C

  • Mfr # FMA-63-0,25-C

  • Zoro # G402729186


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Primary Pressure Range
0 bar to 0.25 bar
IP/NEMA Rating
IP43
Temperature of medium
-20 °C to 80 °C
Connection position
Centered on rear side
Material of screwed plug
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMA-63-0,25-C
Zoro #
G402729186
UPC #
-
Country of Origin
Switzerland

Dimensions

Nominal Dial Size
63 ga

Details

Primary Pressure Range
0 bar to 0.25 bar
IP/NEMA Rating
IP43
Temperature of medium
-20 °C to 80 °C
Connection position
Centered on rear side
Material of screwed plug
Brass
Display range
0 bar to 0.25 bar
Material of screws
Steel
Ambient temperature
-20 °C to 60 °C
Intermittent load factor
0.9
Fastening ring material
Steel
Pneumatic connection
G1/4
Housing material
Steel
Type of mounting
Front panel mounting
Continuous load factor
0.75
Measurement accuracy class
1.6

Description

Flanged Pressure Gauge Fma-63-0,25-C With Display Unit In Bar And Psi. Indicating Range [Bar]=0 - 0,25 Bar, Indicating Range [Psi]=0 - 3,6 Psi, Conforms To Standard=En 837-3, Nominal Size Of Pressure Gauge=63, Mounting Type=Front Panel Installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.