
Guided Drive DFM-12-10-P-A-GF
Mfr # DFM-12-10-P-A-GF
Zoro # G702720142
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Stroke
10 mm
Piston rod material
High-alloy stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DFM-12-10-P-A-GF
Zoro #
G702720142
UPC #
-
Country of Origin
Germany
Details
Stroke
10 mm
Piston rod material
High-alloy stainless steel
Description
Guided Drive Dfm-12-10-P-A-Gf With Integrated Guide. Centre Of Gravity Distance From Working Load To Yoke Plate=25 Mm, Stroke=10 Mm, Piston Diameter=12 Mm, Operating Mode Of Drive Unit=Yoke, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.