Zoro Homepage

Position Sensor SRBS-Q12-6-E270-EP-1-S-M8

  • Mfr # SRBS-Q12-6-E270-EP-1-S-M8

  • Zoro # G902717430


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Housing material
Polyester
Description/Special Features
Oil-resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRBS-Q12-6-E270-EP-1-S-M8
Zoro #
G902717430
UPC #
-
Country of Origin
Bulgaria

Details

Housing material
Polyester
Description/Special Features
Oil-resistant

Description

Position Sensor Srbs-Q12-6-E270-Ep-1-S-M8 Is Used To Detect The Rotation Of The Shaft For Quarter Turn Actuators, Sensing Is Magnetic And Contactless. Design=Round, Based On The Standard=En 60947-5-2, Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Kc Mark=Kc-Emv

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.