Positioner CMSX-P-SE-C-U-F1-D-130-C

  • Mfr # CMSX-P-SE-C-U-F1-D-130-C

  • Zoro # G002717538


product price:  $1,642.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMSX-P-SE-C-U-F1-D-130-C
Zoro #
G002717538
UPC #
-
Country of Origin
China

Description

Positioner Cmsx-P-Se-C-U-F1-D-130-C Electropneumatic, For Double-Acting Pneumatic Quarter Turn Actuators, Connection For External Displacement/Angle Sensor, Standard Nominal Flow Rate 130 L/Min, Holding Regulating Action Safety Position, 4-Wire, Power Supply 24 Vdc, Setpoint Input 0/4-20 Ma, 0-10 V, Position Feedback Signal 4...20 Ma. Design Structure=Digital Electropneumatic Positioner, Mode Of Operation=Double-Acting, Assembly Position=Any, Mounting Type=With Accessories, Measuring Method: Displacement Encoder=Potentiometer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.