Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge Kit DPA-40-10-MA-SET

  • Mfr # DPA-40-10-MA-SET

  • Zoro # G902727248


product price: $69.69
/ea

Key Features

Nominal Dial Size
27 ga
Primary Pressure Range
10 bar
Pneumatic connection
R1/8
IP/NEMA Rating
IP43
Mounting position
Any
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA-40-10-MA-SET
Zoro #
G902727248
UPC #
-
Country of Origin
Poland

Dimensions

Nominal Dial Size
27 ga

Details

Primary Pressure Range
10 bar
Pneumatic connection
R1/8
IP/NEMA Rating
IP43
Mounting position
Any
Measurement accuracy class
4
Type of mounting
With external thread
Ambient temperature
5 °C to 60 °C

Description

Pressure Gauge Kit Dpa-40-10-Ma-Set For Pressure Booster Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=27, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=With External (Male) Thread, Operating Pressure=10 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.